This product requires certification to purchase.

M12 HEATED HOODIE

Milwaukee®

M12™ M12 HEATED HOODIE

  • Fast #
  • Part #MM200R20XL
  • Item #11639203
  • Manufacturer Part #M200R-20XL
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12 HEATED HOODIE

  • Fast #
  • Part #MM200R20XL
  • Item #11639203
  • Manufacturer Part #M200R-20XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
XL
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
1
Length:
30-1/2
Material:
Cotton, Fabric
Material Type:
Polyester
Number of Pieces:
1 Piece
Product Type:
Workwear
Reusable:
Yes
Type:
MM200R20XL
UL Listed:
Yes
UPC:
045242351244
Volts:
12V
Weight:
2.6
Width:
20