This product requires certification to purchase.

M12 HEATED TOUGHSHELL JACKET ONLY 2X (RED)

Milwaukee®

M12™ M12 HEATED TOUGHSHELL JACKET ONLY 2X (RED)

  • Fast #
  • Part #M202R202X
  • Item #7740279
  • Manufacturer Part #202R-202X
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12 HEATED TOUGHSHELL JACKET ONLY 2X (RED)

  • Fast #
  • Part #M202R202X
  • Item #7740279
  • Manufacturer Part #202R-202X
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires battery and charger
  • Requires Certification

Specifications

Clothing Size:
2XL
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
4-2/5
Length:
20
Material:
Plastic, Brushed Tricot
Material Type:
Polyester
Power Source:
Battery
Type:
M202R202X
UPC:
045242522521
Volts:
12V
Weight:
4.865
Width:
12-1/2