This product requires certification to purchase.

M12 HEATED VEST KIT BLAC SM

Milwaukee®

M12™ M12 HEATED VEST KIT BLAC SM

  • Fast #
  • Part #M271B21S
  • Item #7165482
  • Manufacturer Part #271B-21S
4 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12 HEATED VEST KIT BLAC SM

  • Fast #
  • Part #M271B21S
  • Item #7165482
  • Manufacturer Part #271B-21S
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Washer and dryer safe
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings
  • GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X, and provides wind/water resistance
  • Riveted and reinforced pocket edges, and tarnish resistant metal zippers
  • Thermal fleece lining and drop tail extended back
  • (2) large outer pockets, (1) inner zip pocket, (1) low-profile battery pocket
  • Requires Certification

Specifications

AMP:
2
Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
S
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic, Fleece, Metal
Material Type:
Polyester
Power Source:
Battery
Type:
M271B21S
UPC:
045242477838
Volts:
12V
Weight:
4