M12 SUBCOMPACT BRUSHLESS 1/4 HEX IMPACT DRIVER KIT
M12™ M12 SUBCOMPACT BRUSHLESS 1/4 HEX IMPACT DRIVER KIT
Product Details
Product Details
- Subcompact Design: Best access in tight spaces at 4.3” long and 2.0” wide
- Lightweight and Portable: only 1.7 lbs. with battery pack for overhead work
- Internal Metal Gearcase for increased durability
- Brushless Motor: Up to 1100 in-lbs. of torque
- Fast driving: 4100 Impacts per minute and 3000 Rotations per minute
- REDLINK Intelligence™: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty, 2 year battery
- Kit includes M12 Subcompact Impact Driver, (2) M12 REDLITHIUM™ CP 2.0 battery packs, M12 charger and contractor bag
- Compatible with the Milwaukee® Accessory Bit holder 49-16-3697
Documents
Specifications
- AMP:
- 2
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Chuck Type:
- Hex
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Diameter:
- 2
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- ETL Listed:
- No
- Height:
- 6-4/5
- Length:
- 4-3/10
- Material:
- Metal, Copper, Plastic
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 3000
- Torque (In-Lbs):
- 1100 in-lbs
- Type:
- M345022
- UL Listed:
- Yes
- UPC:
- 045242812820
- Volts:
- 12V
- Weight:
- 1.3
- Width:
- 2