This product requires certification to purchase.

M12 UB LGHT

Milwaukee®

M12™ M12 UB LGHT

  • Fast #
  • Part #M212620
  • Item #9558663
  • Manufacturer Part #2126-20
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ M12 UB LGHT

  • Fast #
  • Part #M212620
  • Item #9558663
  • Manufacturer Part #2126-20
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 288
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • IP54 Rated: Water and Dust Resistant
  • Magnetic Base for Mounting
  • 12" Magnetic Storage Tray to Hold Nuts and Bolts
  • 3 Modes for Output and Run-Time
  • Advanced Optics Provide Full Light Coverage
  • Horizontal and Vertical Rotation at Two Articulation Points
  • Impact and Chemical Resistant Lens
  • Requires Certification

Documents


Specifications

Collection:
M12™
Color Finish Name:
Black, Red
Depth:
14
Height:
6-1/4
Length:
14
Material:
Plastic
Reusable:
Yes
Tool Type:
Light
Type:
M212620
UPC:
045242599455
Weight:
2.75
Width:
2-3/4