This product requires certification to purchase.

MONITOR MOUNT FOR M12 WIRELESS MONITOR

Milwaukee®

M12™ MONITOR MOUNT FOR M12 WIRELESS MONITOR

  • Fast #
  • Part #M48533326
  • Item #11688717
  • Manufacturer Part #48-53-3326
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ MONITOR MOUNT FOR M12 WIRELESS MONITOR

  • Fast #
  • Part #M48533326
  • Item #11688717
  • Manufacturer Part #48-53-3326
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for M12™ Wireless Monitor (3971-20)
  • Easy Adjustability for Multiple Viewing Angles
  • One-Trip Transportation and Storage
  • Compatible with M12™ Compact Drain Line Inspection Cameras
  • Requires Certification

Specifications

Coating:
Black
Collection:
M12™
Color Finish Name:
Black
Diameter:
1-31/50
Height:
2-39/50
Length:
4-1/5
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Portable:
Yes
Size:
2.78 in
Type:
M48533326
UL Listed:
No
UPC:
045242313808
Weight:
0.25
Width:
1-31/50