REPLACEMENT SPRING FOR M12 65? ULTRA FLEX COMPACT INSPECTION CAMERA
M12™ REPLACEMENT SPRING FOR M12 65? ULTRA FLEX COMPACT INSPECTION CAMERA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for M12™ 65’ Ultra Flex Compact Inspection Camera
- Field Serviceable
- Includes: Replacement Spring and Sonde
- Compatible with the 16mm Camera Head (48-53-3323) and Ultra Flex Push Cable (48-53-3318) (sold separately)
Documents
Specifications
- Collection:
- M12™
- Color Finish Name:
- Silver
- Diameter:
- 49/50
- Fits Pipe Size:
- 1 in- 3 in
- GSA Approved:
- No
- Height:
- 49/50
- Length:
- 9-1/5
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in
- Portable:
- Yes
- Thickness:
- 49/50 in
- Type:
- M48533320
- UL Listed:
- No
- UPC:
- 045242313693
- Weight:
- 0.26
- Width:
- 49/50