REPLACEMENT SPRING FOR M12 85? HIGH FLEX COMPACT INSPECTION CAMERA
M12™ REPLACEMENT SPRING FOR M12 85? HIGH FLEX COMPACT INSPECTION CAMERA
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for M12™ 85’ High Flex Compact Inspection Camera
- Field Serviceable
- Includes: Replacement Spring and Sonde
- Compatible with the 20mm Camera Head (48-53-3322) and High Flex Push Cable (48-53-3319) (sold separately)
Documents
Specifications
- Collection:
- M12™
- Color Finish Name:
- Silver
- Diameter:
- 17/25
- Fits Pipe Size:
- 1.50 in - 4 in
- GSA Approved:
- No
- Height:
- 17/25
- Length:
- 9-1/5
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- Pipe Capacity:
- 4 in
- Portable:
- Yes
- Thickness:
- 17/25 in
- Type:
- M48533321
- UL Listed:
- No
- UPC:
- 045242313792
- Weight:
- 0.32
- Width:
- 17/25