S Size Brushed Tricot and Polyester Heated Hooded Kit
M12™ S Size Brushed Tricot and Polyester Heated Hooded Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Quick-heat function reaches selected temperature 3X FASTER
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
- Heating Zones: Chest & Back
- Washer and dryer safe
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- Durable utility pockets with reinforced edges to protect from abrasion
- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
Documents
Specifications
- AMP:
- 1.5
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- S
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3-2/5 in
- Length:
- 20 in
- Material:
- Brushed Tricot, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery, Cordless
- Product Type:
- Hoodie
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242593286
- Volts:
- 12V
- Weight:
- 4.625 lb
- Width:
- 12-1/2 in