M12™ S Size Heated Hoodie Kit in Khaki

Part #M2375S  |  Item #4570372  |  Manufacturer Part #2375-S

Call for Pricing EACH

Clothing Size:

S

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable carbon fiber heating elements
  • Three heat settings: adjustable by zone to provide the right amount of heat for any weather
  • Durable cotton blend built to withstand the toughest jobsite wear and tear
  • Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
  • Washer and dryer safe

Specifications

Clothing Size: S

Collection: M12™

Color Finish: Khaki

Material: Cotton

Power Source: Battery

Volts: 12V