S Size Polyester Hoodie Jacket in Black
M12™ S Size Polyester Hoodie Jacket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X
- FreeFlex™ mobility gussets provide enhanced mobility
- Wind and water resistant
- 100 g of high-loft insulation
- Riveted and reinforced pocket edges, and tarnish resistant metal zippers
- Fitted hood provides full range of vision
- Rib knit cuffs and waist keep cold air out
- (2) large outer pockets, (1) quick-access sleeve pocket, (1) inner zip pocket
Specifications
- AMP:
- 2
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- S
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 12-1/2
- Length:
- 3-1/2
- Material:
- Plastic, Synthetic Fiber, Metal, Fabric
- Material Type:
- Polyester, Spandex, Taffeta
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Product Type:
- Hoodie Jacket
- Tool Type:
- Hooded Jacket
- UPC:
- 045242477715
- Weight:
- 3
- Width:
- 15-1/4