Size 2X Redlithium™ Polyester Heated Hoodie in Grey
M12™ Size 2X Redlithium™ Polyester Heated Hoodie in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- Battery pass-thru: Position the battery in the front or back pocket to improve comfort
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting (not included)
- Heating zones: Chest, back
- One-touch LED controller with (3) heat settings per zone (high, medium, low)
- 4 total pockets: (2) front snap pockets, (1) interior zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
- Durable utility pockets with reinforced edges to protect from abrasion
- Durable fleece and warm jersey lining for complete comfort on the jobsite
- Raglan sleeves designed to move and layer
- Three-panel hood design with draw cord for comfortable fit
Specifications
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- 2X
- Collection:
- M12™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Power Source:
- Cordless
- Product Type:
- Hoodie
- Reusable:
- Yes
- UL Listed:
- Yes
- UPC:
- 045242659593
- Volts:
- 12V
- Weight:
- 3.748139