This product requires certification to purchase.

Size L 12V Lithium-ion Polyester Heated Hoodie in Grey

Milwaukee®

M12™ Size L 12V Lithium-ion Polyester Heated Hoodie in Grey

  • Fast #
  • Part #M336G21L
  • Item #9723848
  • Manufacturer Part #336G-21L
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Size L 12V Lithium-ion Polyester Heated Hoodie in Grey

  • Fast #
  • Part #M336G21L
  • Item #9723848
  • Manufacturer Part #336G-21L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Battery pass-thru: Position the battery in the front or back pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting
  • Heating zones: Chest, back
  • One-touch LED controller with (3) heat settings per zone (high, medium, low)
  • Durable utility pockets with reinforced edges to protect from abrasion
  • 4 total pockets: (2) large exterior pockets, (1) right-side integrated device pocket, (1) low-profile battery pass-thru pocket for front or back placement
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • Raglan sleeves designed to move and layer
  • Three-panel hood design with draw cord for comfortable fit
  • Requires Certification

Documents


Specifications

Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
L
Collection:
M12™
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Power Source:
Cordless
Product Type:
Hoodie
Reusable:
Yes
UL Listed:
Yes
UPC:
045242660148
Volts:
12V
Weight:
3.7150697 lb