This product requires certification to purchase.

Size M Polyester Heated Jacket in Red

Milwaukee®

M12™ Size M Polyester Heated Jacket in Red

  • Fast #
  • Part #M202R20M
  • Item #7740359
  • Manufacturer Part #202R-20M
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Size M Polyester Heated Jacket in Red

  • Fast #
  • Part #M202R20M
  • Item #7740359
  • Manufacturer Part #202R-20M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
  • Requires battery and charger
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
REDLITHIUM
Clothing Size:
M
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red
Depth:
20
Height:
4-5/16
Length:
20
Material:
Plastic, Brushed Tricot
Material Type:
Polyester
Power Source:
Battery
Product Type:
Heated Jacket
Reusable:
Yes
UL Listed:
No
UPC:
045242522460
Volts:
12V
Weight:
4.28
Width:
12-1/2