This product requires certification to purchase.

Size M Redlithium™ Polyester Heated Hoodie in Green

Milwaukee®

M12™ Size M Redlithium™ Polyester Heated Hoodie in Green

  • Fast #
  • Part #M306GN20M
  • Item #9733490
  • Manufacturer Part #306GN-20M
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Size M Redlithium™ Polyester Heated Hoodie in Green

  • Fast #
  • Part #M306GN20M
  • Item #9733490
  • Manufacturer Part #306GN-20M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Battery pass-thru: Position the battery in the front or back pocket to improve comfort
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting (not included)
  • Heating zones: Chest, back
  • One-touch LED controller with (3) heat settings per zone (high, medium, low)
  • 4 total pockets: (2) front snap pockets, (1) interior zip pocket, (1) low-profile battery pass-thru pocket for front or back placement
  • Durable utility pockets with reinforced edges to protect from abrasion
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • Raglan sleeves designed to move and layer
  • Three-panel hood design with draw cord for comfortable fit
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
M
Collection:
M12™
Color Finish Category:
Greens
Color Finish Name:
Green
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Power Source:
Cordless
Product Type:
Hoodie
Reusable:
Yes
UL Listed:
Yes
UPC:
045242737765
Volts:
12V
Weight:
3.748139 lb