Size XL 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black
M12™ Size XL 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black
Product Details
Product Details
- Advanced heat technology system with quick heat function: 3X faster heat up time
- Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting
- One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
- Raglan sleeves designed to move and layer
- Washer and dryer safe
- Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
- Heating Zones: Chest, Back
- Durable utility pockets with reinforced edges to protect from abrasion
- Durable fleece and warm jersey lining for complete comfort on the jobsite
- Three-panel hood design with drawcord for comfortable fit
Specifications
- Battery Size:
- 12V
- Clothing Size:
- XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 4 Piece
- Power Source:
- Battery
- Product Type:
- Hoodie
- UL Listed:
- Yes
- UPC:
- 045242659180
- Volts:
- 12V
- Weight:
- 4.01