This product requires certification to purchase.

Size XL 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

Milwaukee®

M12™ Size XL 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

  • Fast #
  • Part #M336B21XL
  • Item #9723833
  • Manufacturer Part #336B-21XL
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ Size XL 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

  • Fast #
  • Part #M336B21XL
  • Item #9723833
  • Manufacturer Part #336B-21XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • Raglan sleeves designed to move and layer
  • Washer and dryer safe
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Heating Zones: Chest, Back
  • Durable utility pockets with reinforced edges to protect from abrasion
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • Three-panel hood design with drawcord for comfortable fit
  • Requires Certification

Specifications

Battery Size:
12V
Clothing Size:
XL
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
4 Piece
Power Source:
Battery
Product Type:
Hoodie
UL Listed:
Yes
UPC:
045242750726
Volts:
12V
Weight:
3.83