M12 SOLDERING IRON BARE TOOL
M12 SOLDERING IRON BARE TOOL
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 33 Pallet: 330-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 18 Second heat up time
- Green LED indicates operating temperature reached
- Red LED indicates tool is off and still hot
- 3-Stop pivoting head: delivers unmatched access
- Tool-free tip change: easily switch between chisel and pointed tips
- LED work light
- Up to 4 minutes of run-time on M12™ compact battery pack (not included)
- Part of the M12™ system, featuring 8+ tools
Specifications
- Color Finish Name:
- Red, Black
- Height:
- 2-19/100
- Length:
- 10-3/4
- Tool Type:
- Soldering Iron
- Type:
- M248820
- UPC:
- 045242509973
- Volts:
- 12V
- Weight:
- 0.7
- Width:
- 1-89/100