This product requires certification to purchase.

XL Size 12V Redlithium™ Battery Heated Hoodie in Red

Milwaukee®

M12™ XL Size 12V Redlithium™ Battery Heated Hoodie in Red

  • Fast #
  • Part #M302R21XL
  • Item #7653482
  • Manufacturer Part #302R-21XL
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ XL Size 12V Redlithium™ Battery Heated Hoodie in Red

  • Fast #
  • Part #M302R21XL
  • Item #7653482
  • Manufacturer Part #302R-21XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick-heat function reaches selected temperature 3X FASTER
  • One-touch LED controller with (3) heat settings
  • Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
  • Heating Zones: Chest & Back
  • Washer and dryer safe
  • Waffle weave thermal lining traps heat
  • Fitted hood provides full range of vision when worn under a hard hat
  • Durable utility pockets with reinforced edges to protect from abrasion
  • (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
  • Requires Certification

Documents


Specifications

AMP:
2
Battery Size:
12V
Battery Type:
Li-ion (Lithium-ion)
Clothing Size:
XL
Collection:
M12™
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
3-2/5
Length:
20
Material:
Cotton, Plastic
Material Type:
Polyester
Power Source:
Battery
Product Type:
Hoodie
Reusable:
Yes
UL Listed:
No
UPC:
045242523771
Volts:
12V
Weight:
5.16
Width:
12-1/2