XL Size Heated Jacket Kit in Grey
M12™ XL Size Heated Jacket Kit in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Washer and dryer safe
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- One-touch LED controller with (3) heat settings per heat zone (chest and back zone can be adjusted independently of front hand pocket zone)
- ToughShell™ stretch polyester delivers 5X longer life and wind/water resistance
- FreeFlex™ mobility gussets provide enhanced mobility
- Adjustable cuffs and waist with drop tail extended back
- High loft insulation to trap heat
- (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket
Specifications
- AMP:
- 2
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- XL
- Collection:
- M12™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Heated Jacket
- UPC:
- 045242477265
- Volts:
- 12V
- Weight:
- 5.2