This product requires certification to purchase.

XXL Size 12 V Heated Hoodie in Khaki

Milwaukee®

M12™ XXL Size 12 V Heated Hoodie in Khaki

  • Fast #
  • Part #M23752X
  • Item #4570394
  • Manufacturer Part #2375-2X
5 out of 5 Customer Rating
Brand image
Milwaukee®

M12™ XXL Size 12 V Heated Hoodie in Khaki

  • Fast #
  • Part #M23752X
  • Item #4570394
  • Manufacturer Part #2375-2X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Durable carbon fiber heating elements
  • Three heat settings: adjustable by zone to provide the right amount of heat for any weather
  • Durable cotton blend built to withstand the toughest jobsite wear and tear
  • Waffle weave thermal liner and rib knit cuffs for maximum comfort and heat retention
  • Washer and dryer safe
  • Requires Certification

Specifications

Clothing Size:
2XL
Collection:
M12™
Color Finish Category:
Browns
Color Finish Name:
Khaki
Material:
Cotton
Power Source:
Battery
UPC:
045242309856
Volts:
12V