XXL Size 12V Redlithium™ Battery Heated Jacket in Black
M12™ XXL Size 12V Redlithium™ Battery Heated Jacket in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
- Requires battery and charger
Specifications
- Battery Type:
- REDLITHIUM
- Clothing Size:
- 2XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4-2/5
- Length:
- 20
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Jacket
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242521821
- Volts:
- 12V
- Weight:
- 4.865
- Width:
- 12-1/2