XXL Size Brushed Tricot and Polyester Heated Hoodie Kit in Red
M12™ XXL Size Brushed Tricot and Polyester Heated Hoodie Kit in Red
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Quick-heat function reaches selected temperature 3X FASTER
- One-touch LED controller with (3) heat settings
- Up to (6) hours of run-time with M12™ REDLITHIUM™ Compact Battery Pack
- Heating Zones: Chest & Back
- Washer and dryer safe
- Waffle weave thermal lining traps heat
- Fitted hood provides full range of vision when worn under a hard hat
- Durable utility pockets with reinforced edges to protect from abrasion
- (2) large exterior pockets, (1) integrated device pocket, (1) low-profile battery pocket
Documents
Specifications
- Battery Size:
- 12V
- Battery Type:
- REDLITHIUM
- Clothing Size:
- 2XL
- Collection:
- M12™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Brushed Tricot, Plastic
- Material Type:
- Polyester
- Power Source:
- Battery
- Product Type:
- Heated Hoodies Kit
- Reusable:
- Yes
- UL Listed:
- No
- UPC:
- 045242523788
- Weight:
- 5.16