XXL Size Heated Hoodie Only in Black
M12™ XXL Size Heated Hoodie Only in Black
Product Details
Product Details
- Includes M12™ heated hoodie and M12™ battery holder with 2.1A USB charger M12™
- Requires battery and charger
Specifications
- Clothing Size:
- 2XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Cotton, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Power Source:
- Battery
- Product Type:
- Heated Hoodie
- UPC:
- 045242477937
- Volts:
- 12V