XXL Size Heated Women's Jacket Kit in Black
M12™ XXL Size Heated Women's Jacket Kit in Black
Product Details
Product Details
- Includes M12™ heated jacket, M12™ battery holder with 2.1A USB charger M12™, RedLithium™ 2.0 compact battery pack and M12™ battery charger
Specifications
- Clothing Size:
- 2XL
- Collection:
- M12™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Synthetic Fiber, Plastic
- Material Type:
- Tricot, Polyester, Spandex
- Power Source:
- Battery
- UPC:
- 045242477586
- Volts:
- 12V
- Weight:
- 4.9