This product requires certification to purchase.

*CVR* 1/2 ZOOMLOCK MAX PRESS JAW FO

Milwaukee®

M18™ *CVR* 1/2 ZOOMLOCK MAX PRESS JAW FO

  • Fast #
  • Part #M49162653Z
  • Item #10334671
  • Manufacturer Part #49-16-2653Z
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ *CVR* 1/2 ZOOMLOCK MAX PRESS JAW FO

  • Fast #
  • Part #M49162653Z
  • Item #10334671
  • Manufacturer Part #49-16-2653Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Compatible with ZoomLock® MAX Press Fittings
  • Compatible with ACR Tube & Line Set
  • One-Handed, Effortless Installations
  • Durable Steel Jaws Provide Outstanding Life
  • Up to 60% Faster Installations vs. Brazing
  • For Use with M18™ FORCE LOGIC™ Press Tools
  • In-line Design for Unrivaled Access
  • Spring-Loaded for Easy Alignment to Fitting
  • Requires Certification

Documents


Specifications

Collection:
M18™
Height:
4-3/4
Length:
10-3/4
Number of Tools Included:
1
Tool Type:
Press Accessories
Type:
M49162653Z
UPC:
045242834686
Weight:
4.23
Width:
8-19/50