This product requires certification to purchase.

1-1/2 in. Carbide Chain Knocker for 5/16 in. Snake Cable

Milwaukee®

M18™ 1-1/2 in. Carbide Chain Knocker for 5/16 in. Snake Cable

  • Fast #
  • Part #M48533024
  • Item #10070225
  • Manufacturer Part #48-53-3024
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 1-1/2 in. Carbide Chain Knocker for 5/16 in. Snake Cable

  • Fast #
  • Part #M48533024
  • Item #10070225
  • Manufacturer Part #48-53-3024
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Compatible with the M18 FUEL™ High Speed Chain Snake for 1-1/2”–4” Pipes
  • Delivers a wall to wall clean that can tackle scale and hard deposits
  • Carbide Chain Knockers are best used in Cast Iron Pipes
  • Stainless Steel Set Screws for Corrosion Resistance
  • Compatible with competitive 5/16” flexible shaft machines
  • Ability to Navigate Tees and Bends.
  • RUSTGUARD™ Plating to Prevent Corrosion
  • Additional accessories available: 2”Carbide(48-53-3025), 3”Carbide(48-53-3026), 4”Carbide(48-53-3027)
  • Additional accessories available for grease and soft blockages: 1-1/2” Standard Chain Knocker(48-53-3020), 2” Standard Chain Knocker(48-53-3021), 3”Standard Chain Knocker(48-53-3022), 4” Standard Chain Knocker(48-53-3023),Grease Penetrating Head(48-53-3028)
  • Requires Certification

Documents


Specifications

Application:
Plumbing
Autofeed Cable:
No
Cable Length (ft):
1-1/2 in
Collection:
M18™
Color Finish Name:
Metallic
Corded Cordless:
Cordless
Cutting Capacity:
4 in
Diameter:
5/16
Diameter - Base:
5/16
Diameter - Outside:
5/16 in
Fits Pipe Size:
1-1/2 in - 4 in
Height:
4/5
Length:
3-1/2
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
1-1/2 in - 4 in
Product Type:
Chain Knocker
Type:
M48533024
UL Listed:
No
UPC:
045242749522
Weight:
0.175
Width:
4/5