This product requires certification to purchase.

1-1/2 in. Press Jaw

Milwaukee®

M18™ Force Logic™ 1-1/2 in. Press Jaw

  • Fast #
  • Part #M49162654
  • Item #4417042
  • Manufacturer Part #49-16-2654
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Force Logic™ 1-1/2 in. Press Jaw

  • Fast #
  • Part #M49162654
  • Item #4417042
  • Manufacturer Part #49-16-2654
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Jaw capacity 2 in
  • Easy Opening Jaw designed for one handed use
  • Compatible with M12™Force Logic Press Tool
  • Manufactured for the highest standards of press quality and durability
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
M18™ Force Logic™
Collection:
M18™ Force Logic™
Color Finish Name:
Polished Nickel - Natural
Cutting Capacity:
1-1/2 in
Height:
3-1/20 in
Length:
8-1/2 in
Number of Tools Included:
1
Tool Type:
Press Jaw
UL Listed:
No
UPC:
045242288229
Weight:
7.16 lb
Width:
9-3/20 in