1-1/2 in. Black Iron Press Ring
M18™ Force Logic™ 1-1/2 in. Black Iron Press Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for use on Viega® MegaPress® fittings
- Dual pivot design provides superior close quarters access and uniform pressing force
- Up to 30% lighter than the leading competitor
- Compatible with M18™ Force Logic press tool. use with ring jaw 1.
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Black
- Cutting Capacity:
- 1-1/2 in
- Height:
- 3-1/2
- Length:
- 9-2/5
- Tool Type:
- Press Jaw
- UPC:
- 045242341849
- Weight:
- 6.55
- Width:
- 9