1-1/4 in. Press Jaw
M18™ Force Logic™ 1-1/4 in. Press Jaw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy opening jaw designed for one handed use
- Designed for use with all major fitting brands including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnell® G-Press copper systems
- Compatible with M18™ Force Logic™ press tool
- Manufactured for the highest standards of press quality and durability in the industry
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- White
- Cutting Capacity:
- 1-1/4 in
- Height:
- 2-19/20
- Length:
- 9-1/5
- Tool Type:
- Press Jaw
- Type:
- M49162653
- UL Listed:
- No
- UPC:
- 045242288212
- Weight:
- 5.365
- Width:
- 8-11/20