1 in. PEX Crimp Jaw for Short Throw Press Tool
M18™ 1 in. PEX Crimp Jaw for Short Throw Press Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy open design for one handed presses
- Spring loaded design grips ring for precise alignment
- For use with the M18™ short throw press tool
- 2 Year warranty
Documents
Specifications
- ASTM:
- ASTM F-1807, ASTM F-2159
- Collection:
- M18™
- Color Finish Name:
- Red, Black, Metal
- Cutting Capacity:
- 1 in
- Height:
- 2-7/10 in
- Length:
- 7-2/5 in
- Number of Tools Included:
- 1
- Tool Type:
- Crimp Jaw
- UL Listed:
- No
- UPC:
- 045242354399
- Weight:
- 2.97 lb
- Width:
- 6-3/10 in