10 oz. Caulk and Adhesive Cordless Gun
M18™ 10 oz. Caulk and Adhesive Cordless Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All-metal gears - deliver industry-leading 950 lbs of dispensing force for the highest viscosity materials
- Variable-speed trigger - allows for maximum flow-rate and bead-width control
- Anti-drip mechanism - instantly stops material from dripping upon trigger release
- 6-setting max speed dial - optimizes flow rate from 0-21 IPM (inches per minute)
- REDLITHIUM™ battery technology - superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- CFT™ constant low technology - offers steady flow rate and even beads at all viscosity levels
- Rotating quick-change collar - accepts all Milwaukee® quick-change configurations - 10-oz carriage, quart-size carriage, and 20-oz sausage barrels
- Auto-reverse anti-drip
Specifications
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 10-71/100
- Length:
- 18-1/2
- Power Source:
- Battery
- Product Type:
- Caulk Gun
- Size:
- 10 oz
- UL Listed:
- Yes
- UPC:
- 045242242276
- Volts:
- 18V
- Width:
- 19-2/25