12-1/2 in. Rotary Hammer Kit with Cord
M18™ 12-1/2 in. Rotary Hammer Kit with Cord
Package Quantity Info:
Each: 1 Case: 2 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Variable Position Chisel Stop: Allows material to be adjusted, regardless of orientation
- Minimized Vibration to 10.6 M/s²
- All Metal Gear Case: Provides Maximum Durability for Jobsite Conditions
- Mechanical clutch: Protects the motor when the bit binds up
- AVS Anti-Vibration System: Minimizes vibration for maximum comfort
Specifications
- AMP:
- 8
- Battery Type:
- Li-ion (Lithium-ion)
- Bit Diameter(s) (In):
- 1-1/8 in
- CSA Certified:
- Yes
- Chuck Size:
- 1-1/8 in
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Corded
- Depth:
- 5-39/100 in
- ETL Listed:
- Yes
- Height:
- 14-19/25 in
- Length:
- 12-1/2 in
- Material:
- Metal, Plastic, Rubber
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 4
- Power Source:
- Electric
- RPM:
- 1500
- Shank Style:
- SDS-Plus
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 43.2 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242303663
- Volts:
- 120V
- Weight:
- 7.5 lb
- Width:
- 18-11/100 in