1/2 in. Press Jaw
M18™ Force Logic™ 1/2 in. Press Jaw
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy opening jaw designed for one handed use
- Designed for use with all major firing manufacturers including Viega® ProPress™ systems, Elkhart® APOLLOXPRESS™, and Grinnel® G-Press copper systems.
- Compatible with M18™ Force Logic press tool
- Manufactured for the highest standards of press quality and durability in the industry
Specifications
- Brand Model Compatibility:
- M18™ Force Logic™
- Collection:
- M18™ Force Logic™
- Color Finish Name:
- Antique Nickel
- Cutting Capacity:
- 1/2 in
- Height:
- 3 in
- Length:
- 8-2/5 in
- Tool Type:
- Press Jaw
- UL Listed:
- No
- UPC:
- 045242288182
- Weight:
- 5.095 lb
- Width:
- 9-1/4 in