This product requires certification to purchase.

1/4 in. 18V Hex Impact Driver

Milwaukee®

M18™ 1/4 in. 18V Hex Impact Driver

  • Fast #
  • Part #M265622CT
  • Item #7033859
  • Manufacturer Part #2656-22CT
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 1/4 in. 18V Hex Impact Driver

  • Fast #
  • Part #M265622CT
  • Item #7033859
  • Manufacturer Part #2656-22CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 4-Pole frameless motor features a robust design for longer life, more power and more runtime than any brushed competitor
  • REDLINK™ Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Delivers maximum power and application speed for greater efficiency on the job
  • Requires Certification

Documents


Specifications

AMP:
1.5
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
REDLITHIUM
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
Height:
9-1/10
Length:
5-1/2
Material:
Plastic
Number of Tools Included:
3
Power Source:
Battery
RPM:
2750
Tool Type:
Driver
Torque (In-Lbs):
1500 in-lbs
Type:
M265622CT
UL Listed:
Yes
UPC:
045242345588
Volts:
18V
Weight:
3.1
Width:
5-1/2