This product requires certification to purchase.

1/4 in. Hex Impact Driver

Milwaukee®

M18™ 1/4 in. Hex Impact Driver

  • Fast #
  • Part #M265620
  • Item #4923631
  • Manufacturer Part #2656-20
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 1/4 in. Hex Impact Driver

  • Fast #
  • Part #M265620
  • Item #4923631
  • Manufacturer Part #2656-20
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 390
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Milwaukee® 4-Pole frameless motor: features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designed impact mechanism: delivers maximum power and application speed for greater efficiency on the job
  • REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/4 in. hex quick-connect chuck
  • Requires Certification

Specifications

AMP:
0
Bare Tool or Kit:
Bare Tool
Battery Type:
Li-ion (Lithium-ion)
Collection:
M18™
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
Drive Size:
1/4 in
Drive Type:
Hex
ETL Listed:
No
Height:
9-1/10
Length:
5-1/2
Material:
Plastic
Power Source:
Battery
RPM:
2750
Shank Size:
1/4
Tool Type:
Driver
Torque (In-Lbs):
1500 in-lbs
UL Listed:
Yes
UPC:
045242324132
Volts:
18V
Weight:
3.1
Width:
5-1/2