18 V 1.4 Amp Li-ion Compact Battery
This product has been replaced by
Manufacturer Part #48-11-1820
M18™ 18 V 1.4 Amp Li-ion Compact Battery
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 192-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.5 amp hour - 27 watt hour battery
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Fuel gauge Onboard: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade-free power in extreme jobsite conditions
- Temperature management system - keeps battery in ideal temperature range to provide maximum life
- Individual cell monitoring - ensures optimal charge and discharge for maximum life
- Versatility: powers more than 4 Milwaukee M18™ cordless power tools
Specifications
- AMP:
- 1.4
- Automatic Shut-Off:
- No
- Battery Size:
- 18V, 1.4AH
- Battery Type:
- REDLITHIUM
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- ETL Listed:
- No
- GSA Approved:
- No
- Material:
- Plastic, Rubber
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery
- UL Listed:
- No
- UPC:
- 045242043507
- Weight:
- 0.95 lb