18V 1/2 in Hammer Drill
M18™ 18V 1/2 in Hammer Drill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All-metal gear case and chuck: provide maximum impact and shock durability
- Compact Design: Allows greater accessibility in tight work spaces
- Redlink™ Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Specifications
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Bit Diameter(s) (In):
- 1/2 in
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- ETL Listed:
- Yes
- Height:
- 7-3/5 in
- Length:
- 7-3/4 in
- Material:
- Metal, Plastic, Rubber
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 500 in-lbs
- UL Listed:
- Yes
- UPC:
- 045242313464
- Volts:
- 18V
- Weight:
- 3 lb
- Width:
- 9-4/5 in