18V 1.6 lb. Battery Pack
M18™ 18V 1.6 lb. Battery Pack
Product Details
Product Details
- REDLINK™ Intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- Best-in-class construction: offers long-lasting performance and durability
- Fuel gauge Onboard: displays remaining runtime for less downtime on the job
- All-weather performance: delivers fade free power in extreme jobsite conditions
- Versatility: powers more than 100 Milwaukee® M18™ cordless power tools
- REDLINK INTELLIGENCE: individual cell monitoring - ensures optimal charge and discharge for maximum life
Specifications
- AMP:
- 6
- Automatic Shut-Off:
- No
- Battery Size:
- 18V, 6AH
- Battery Type:
- REDLITHIUM
- Collection:
- M18™
- Color Finish Name:
- Black, Red
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 2-4/5
- Length:
- 4-1/2
- Material:
- Plastic, Rubber
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery
- UL Listed:
- No
- UPC:
- 045242470471
- Weight:
- 1.6
- Width:
- 3-1/10