This product requires certification to purchase.

18V 4-1/2 in./5 in. Braking Grinder Slide Switch, Lock-On

Milwaukee®

M18™ 18V 4-1/2 in./5 in. Braking Grinder Slide Switch, Lock-On

  • Fast #
  • Part #M288120
  • Item #9381009
  • Manufacturer Part #2881-20
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 18V 4-1/2 in./5 in. Braking Grinder Slide Switch, Lock-On

  • Fast #
  • Part #M288120
  • Item #9381009
  • Manufacturer Part #2881-20
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
  • REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM™ XC5.0 Battery pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
  • Power to grind: world's first cordless grinder with corded performance
  • Durability: same metal housing & gearing system as legendary high performance corded grinders
  • 1% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
  • Slide switch: reduces user fatigue
  • Slide switch Reduces user fatigue
  • 5/8 In-11 Arbor Size
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Diameter
4-1/2 in
Height
8-29/50 in
Length
15 in
Weight
15.5 lb
Width
15 in
Characteristics & Features
Battery Size
18V
Battery Type
Li-ion (Lithium-ion)
Collection
M18™
Color Finish Name
Silver
Corded Cordless
Cordless
Handle Type
Side Handle
Material
Metal, Plastic, Rubber
Number of Tools Included
2
Tool Type
Grinder
Electrical & Operational Information
AMP
4
Power Source
Battery
RPM
8500
Volts
18V
Warranty & Product Information
CSA Certified
Yes
Type
M278121
UL Listed
No
UPC
045242566297