18V Cordless Impact Drill/Driver Kit
M18™ 18V Cordless Impact Drill/Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compact design: provides excellent balance and control, ideal for overhead applications or work in tight spaces
- Brushless Motor delivers the power to quickly complete most common applications
- Only 5.7" in length
- 550 in./lbs. of torque
- 0-550 RPM / 0-1700 RPM
- 3.2 lbs with kitted battery
- All-metal gear case and 1/2 in. metal chuck: provide maximum impact and shock durability
- REDLINK™ Intelligence: Advanced overload protection defends against heavy duty applications and monitors the temperature to prevent damage and ensure maximum tool & battery life
- REDLITHIUM™ Battery: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 5 year tool warranty, 2 year battery
Specifications
- AMP:
- 2
- ASME:
- No
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 2-1/5
- Drive Size:
- 1/2 in
- ETL Listed:
- No
- Height:
- 7-19/20
- Length:
- 5-7/10
- Material:
- Plastic
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1700
- Tool Type:
- Drill, Driver
- Torque (In-Lbs):
- 550 in-lbs
- Type:
- M360121P
- UL Listed:
- Yes
- UPC:
- 045242833245
- Volts:
- 18V
- Weight:
- 2.3
- Width:
- 2-1/5