18V Dual Bay Super Charger Starter Kit
M18™ 18V Dual Bay Super Charger Starter Kit
Product Details
Product Details
- 15 min supercharge to 80% with both the M18™ Dual Bay Simultaneous Super Charger and REDLITHIUM™ FORGE™ XC6.0
- Delivers up to 6X Faster charging to 80% for more productivity on M18™
- M18™ REDLITHIUM™ FORGE™ XC6.0 delivers HIGH OUTPUT™ 12.0 power in a smaller size and lighter weight
- M18™ REDLITHIUM™ FORGE™ provides the most power, fastest charging, and longest life batteries within REDLITHIUM™
- Fully compatible with the M18™ system, featuring 250+ tools
- CHARGE ADAPT™: Adaptive Charge Distribution delivers adaptive simultaneous charging for multiple batteries to maximize productivity
- Capable of simultaneously charging up to 2 batteries leveraging CHARGE ADAPT™ to distribute power between bays for the best charge experience
- REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
- Resistant battery housing designed to provide increased protection against exposure to common oils, greases, and solvents
- Power source for charger: AC
Specifications
- AMP:
- 6
- Automatic Shut-Off:
- No
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- No
- Collection:
- M18™
- Color Finish Name:
- Red, Black
- Depth:
- 5-1/10
- ETL Listed:
- No
- GSA Approved:
- No
- Height:
- 3-1/10
- Length:
- 5-1/10
- Material:
- Plastic
- Number of Batteries Charged at Once:
- 2
- Number of Tools Included:
- 1
- Portable:
- Yes
- Tool Type:
- Battery
- Type:
- M48591861
- UL Listed:
- Yes
- UPC:
- 045242797400
- Volts:
- 18V
- Weight:
- 2.07
- Width:
- 3-3/10