This product requires certification to purchase.

18V Variable Speek Braking Die Grinder Paddle Switch with ONE-KEY™

Milwaukee®

M18™ 18V Variable Speek Braking Die Grinder Paddle Switch with ONE-KEY™

  • Fast #
  • Part #M298420
  • Item #10070215
  • Manufacturer Part #2984-20
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 18V Variable Speek Braking Die Grinder Paddle Switch with ONE-KEY™

  • Fast #
  • Part #M298420
  • Item #10070215
  • Manufacturer Part #2984-20
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 336
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Milwaukee POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life
  • REDLINK PLUS™ Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • M18™ REDLITHIUM™ XC5.0 battery pack (not included) delivers up to 35 Pipes Deburred.
  • 5 Speeds, Increased Control, Allows users to alter the speed based on the application
  • RAPIDSTOP™ Brake stops most wheels in less than 2 seconds
  • LED Work Light, Maximizing Visibility
  • ONE-KEY™ Tracking and Tool Management
  • Spindle Lock, One Wrench Accessory Change
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Fits all 1/4" Shank Accessories
  • Requires Certification

Documents


Specifications

AMP:
0
Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Collection:
M18™
Color Finish Name:
Red, Black
Corded Cordless:
Cordless
Depth:
16-11/50 in
Diameter:
3 in
ETL Listed:
No
Handle Length (in):
6 in
Handle Material:
Rubber
Handle Type:
Straight
Height:
3-67/250 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
RPM:
20000
Tool Type:
Grinder
Type:
M298420
UL Listed:
Yes
UPC:
045242737178
Volts:
18V
Weight:
3.08 lb
Width:
2-124/125 in