DESCRIPTION

  • 5400 lumens up to 26 hours of runtime
  • 7 second setup 5'5 extension
  • 22 in. when collapsed
  • Waterproof and dustproof
  • Dual battery design: use 1 or 2 batteries
  • 3-leg positions: stowed, tripod, 180°
  • 1-key capable
  • 3 output modes for optimal brightness and runtime
  • Includes: 2120-20 M18 Rocket dual pack tower light, shoulder strap

Milwaukee M18™ 22 in. Dual Pack Tower Light with 1-Key

M212020

Manufacturer Part #: 2120-20

Length:

22 in

SPECIFICATIONS

Battery Type
Lithium-ion
Bulb Type
LED
Collection
M18™
Depth
22 in
ETL Listed
No
Height
10-3/5 in
Lumens
5400
Power Source
Battery
Tool Type
Work Light
Type
M212020
UL Listed
Yes
Volts
18V
Weight
22
Width
7-1/10 in

Print