This product requires certification to purchase.

3/8 in. x 75 ft. Inner Core Drum Cable

Milwaukee®

M18™ 3/8 in. x 75 ft. Inner Core Drum Cable

  • Fast #
  • Part #M48532776
  • Item #9797638
  • Manufacturer Part #48-53-2776
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ 3/8 in. x 75 ft. Inner Core Drum Cable

  • Fast #
  • Part #M48532776
  • Item #9797638
  • Manufacturer Part #48-53-2776
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Industrial Steel Spring
  • Interlocking Cable Connectors with Pin Key Release
  • Flexibility to Maneuver, Strength to Clear
  • Steel Connectors
  • Stainless Steel Release Pind Spring
  • All Purpose Wind
  • Compatible with Milwaukee and Other Professional Drum Machines
  • Cable Head Attachments Sold Separately
  • 2 Year Cable Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Length
900 in
Characteristics & Features
Brand Model Compatibility
M18 FUEL SWITCH PACK™ Sectional Drum System
Collection
M18™
Color Finish Category
Greys
Color Finish Name
Metallic
Material
Steel
Warranty & Product Information
Application
Plumbing
Product Type
Drum Cable
Type
M48532776
UL Listed
No
UPC
045242637812