3 in. Press Ring
M18™ 3 in. Press Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 in ring
- Easy opening Jaw designed for one handed use
- Compatible with M12™ force logic press tool
Specifications
- Brand Model Compatibility:
- M18™Force Logic Press Tool
- Collection:
- M18™
- Color Finish Name:
- Satin Gold - PVD
- Cutting Capacity:
- 3 in
- Height:
- 3-1/20
- Length:
- 9-1/5
- Number of Tools Included:
- 1
- Tool Type:
- Press Ring
- Type:
- M49162657
- UL Listed:
- No
- UPC:
- 045242288250
- Weight:
- 5.965
- Width:
- 8-11/20