M18 3/4 HTIW With Ring TOOL ONLY
M18 3/4 HTIW With Ring TOOL ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee® designed impact mechanism: delivers 525 ft- lbs. of torque
- Milwaukee® 4-pole frameless Motor: Delivers maximum run-time
- 3/4 in. anvil w/friction ring: provides quick and easy, one-handed socket changes
- Compact size light weight: 9 in. length and 6.8 lbs.
Specifications
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Color Finish Name:
- Red
- Drive Size:
- 3/4 in
- ETL Listed:
- Yes
- Height:
- 8-43/50
- Length:
- 1-11/20
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 19
- Tool Type:
- Wrench
- Type:
- SYM4706X15
- UL Listed:
- Yes
- UPC:
- 045242190041
- Weight:
- 5.3
- Width:
- 3-7/20