3/4 in. PureFlow™ Jaw for Short Throw Press Tool
M18™ 3/4 in. PureFlow™ Jaw for Short Throw Press Tool
Product Details
Product Details
- Color coded by size to match the Viega PureFlow™ fittings
- Easy open design for one handed presses
- For use with the M18™ short throw press tool
- 2 Year warranty
Specifications
- Collection:
- M18™
- Cutting Capacity:
- 3/4 in
- Height:
- 2-3/5
- Length:
- 7-2/5
- Tool Type:
- Press Jaw
- UPC:
- 045242354436
- Weight:
- 2.82
- Width:
- 6-3/10