This product requires certification to purchase.

3/4 in. Black Iron Press Jaw

Milwaukee®

M18™ Force Logic™ 3/4 in. Black Iron Press Jaw

  • Fast #
  • Part #M49162651B
  • Item #5052884
  • Manufacturer Part #49-16-2651B
5 out of 5 Customer Rating
Brand image
Milwaukee®

M18™ Force Logic™ 3/4 in. Black Iron Press Jaw

  • Fast #
  • Part #M49162651B
  • Item #5052884
  • Manufacturer Part #49-16-2651B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Easy opening jaw designed for one handed use
  • Designed for use on Viega® MegaPress® fittings
  • Compatible with M18™ Force Logic™ press tool
  • Manufactured for the highest standards of press quality and durability in the industry
  • Full 360°alignment edge
  • Requires Certification

Specifications

Brand Model Compatibility:
M18™ Force Logic™
Collection:
M18™ Force Logic™
Cutting Capacity:
3/4 in
Height:
3-1/10
Length:
8-1/2
Tool Type:
Press Jaw
UL Listed:
No
UPC:
045242341818
Weight:
7.76
Width:
9-1/5