4-1/2 in. or 5 in. Grinder Sliding Switch with Lock-On with Carrying Case and Battery Pack
M18™ 4-1/2 in. or 5 in. Grinder Sliding Switch with Lock-On with Carrying Case and Battery Pack
Package Quantity Info:
Each: 1 Case: 2 Pallet: 69-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- POWERSTATE™ Brushless Motor: Delivers maximum power and up to 10X longer motor life
- REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC5.0 Battery pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
- Power to grind: world's first cordless grinder with corded performance
- Durability: same metal housing & gearing system as legendary high performance corded grinders
- 1% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
- Slide switch: reduces user fatigue
Specifications
- AMP:
- 4
- Arbor Hole Size:
- 5/8 in
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Collection:
- M18™
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2
- Handle Type:
- Side Handle
- Height:
- 8-29/50
- Length:
- 15
- Material:
- Metal, Plastic, Rubber
- Power Source:
- Battery
- RPM:
- 8500
- Tool Type:
- Grinder
- Type:
- M278121
- UPC:
- 045242309405
- Volts:
- 18V
- Weight:
- 15.5
- Width:
- 15